• The item cannot be ordered due to missing prices.

KOMET® Unisix® indexable insert, BK79, Designation type W29: 18-130

Article no.: 237050 18-130

Select article variation and quantity

Designation type W29 Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert WOEX 040304
Designation 18-130
Grade BK79
Type INOX
Tool material Carbide
Feed f in steel < 900 N/mm2 0.13 mm/rev.
Type of product Indexable insert for drilling

Identification numbers & Classifications

Article number 237050 18-130
EAN / GTIN 4047109069916
Manufacturer number W29 18130.0479

Application Table

Steel < 500 N/mm²
P
300
Steel < 750 N/mm²
P
250
Steel < 900 N/mm²
P
200
INOX < 900 N/mm²
M
160
INOX > 900 N/mm²
M
160
Ti > 850 N/mm²
S
80
wet maximum
 

Description

Suitable for:

Note:

The standard application values refer to the KUB Trigon®.
Due to the special cutter geometry, the inserts can be used only for right-hand cutting KOMET KUB® indexable drill.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart