• The item cannot be ordered due to missing prices.

KOMET KUB Trigon® indexable drill ABS 50 23 mm

Article no.: 236635 23

Select article variation and quantity

⌀ DC (mm) Unit price incl. VAT
  • Drill depth for indexable insert drill up to: 3×D
  • Shank: ABS
  • Use for drilling: Centre drilling; limited cross-drilling; oblique spot drilling; limited cross-drilling; Aperture; oblique exit; convex
  • Through-coolant: yes

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series KUB Trigron®
    Nominal ⌀ D 23
    Drill depth for indexable insert drill up to 3×D
    Shank ABS
    Use for drilling Centre drilling; limited cross-drilling; oblique spot drilling; limited cross-drilling; Aperture; oblique exit; convex
    Through-coolant yes
    Reach L1 69 mm
    for inch ⌀ 29/32 in
    Overhang LA 104 mm
    ABS® shank ⌀ Ds 50 mm
    achievable maximum ⌀ offset 24 mm
    Maximum adjustment limit Vmax 0.5 mm
    ISO code indexable insert WOEX 040304 18-...
    Pack of insert screws 239652 6IP2 (1.0 Nm)
    Number of cutting edges Z 1
    Type of product Indexable drill

    Identification numbers & Classifications

    Article number 236635 23
    EAN / GTIN 4047109099593
    Manufacturer number V30 72301

    Description

    Version:

    • Special manufacturing procedure for extremely large flutes with very high rigidity.
    • Specific positioning of the indexable inserts for bores free of withdrawal marks and with precise dimensional stability(± 0.1 mm as a rule).
    • Internal coolant supply is directed to the cutting edges (sophisticated geometry, ideal for minimum lubrication).
    • 3 − 10 bar coolant pressure is sufficient.
    • For stationary and rotating applications.
    • Offset-axis drilling: dependent on ⌀ up to 1.5 mm.

    Application:

    With indexable inserts No. 236740237080.

    Supplied with:

    Clamp screws (without indexable inserts).

    Note:

    • Note! A disc falls off when the drill exits. Risk of injury if the component is rotating! Please take safety precautions.
    • On request − left-hand cutting; − 2×D, − other ⌀; − special types − torsional vibration damper for ABS giving low-vibration machining, with maximum tool life and minimum noise level.

    Downloads & documents

    Suitable products

    Spare parts

    Inserts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart