• The item cannot be ordered due to missing prices.

KOMET® Unisix® indexable insert 18-010

Article no.: 236910 18-010

Select article variation and quantity

Designation type W29 Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert WOEX 040304
Designation 18-010
Grade BK7935
Type INOX
Tool material Carbide
Feed f in steel < 900 N/mm2 0.13 mm/rev.
Number of changes/inserts 3
Type of product Indexable insert for drilling

Identification numbers & Classifications

Article number 236910 18-010
EAN / GTIN 4047109288614
Manufacturer number W29 18010.047935

Application Table

INOX < 900 N/mm²
M
160
wet maximum
 
dry
 

Description

Suitable for:

Note:

The standard application values refer to the KUB Trigon®.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart