{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | KUB Pentron® | |
Nominal ⌀ D | 17.5 | |
Drill depth for indexable insert drill up to | 3×D | |
Shank | ISO 9766 | |
Use for drilling | limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited cross-drilling | |
Through-coolant | yes | |
Machining strategy | HPC | |
Reach L1 | 54 mm | |
for inch ⌀ | 11/16 in | |
Overhang LA | 71 mm | |
Shank ⌀ Ds | 25 mm | |
Shank length Ls | 56 mm | |
ISO code indexable insert | SOGX 050204 12-... | |
Pack of insert screws | 239652 6IP1 (0.6 Nm) | |
Number of cutting edges Z | 1 | |
Type of product | Indexable drill |
Article number | 236615 17,5 | |
EAN / GTIN | 4047109277441 | |
Manufacturer number | U43 11750 |
This article |
Recommendations |
||
---|---|---|---|
KUB Pentron® indexable drill Plain shank 17,5 mm |
|||
Number of cutting edges Z | 1 | 1 | 1 |
Drill depth for indexable insert drill up to | 3×D | 3×D | 3×D |
Shank ⌀ Ds | 25 | 25 | 25 |
Shank length Ls | 56 | 56 | 56 |
Pack of insert screws | 239652 6IP1 (0.6 Nm) | 239700 6IP2 (0.6 Nm) | 232980 2 (TX7;0.8Nm) |
Machining strategy | HPC | HPC | HPC |
Reach L1 | 54 | 54 | 54 |