{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | KUB Pentron® | |
Nominal ⌀ D | 23 | |
Drill depth for indexable insert drill up to | 3×D | |
Shank | ISO 9766 | |
Use for drilling | limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited cross-drilling | |
Through-coolant | yes | |
Machining strategy | HPC | |
Reach L1 | 69 mm | |
for inch ⌀ | 29/32 in | |
Overhang LA | 89 mm | |
Shank ⌀ Ds | 25 mm | |
Shank length Ls | 56 mm | |
ISO code indexable insert | SOGX 07T208 20-... | |
Pack of insert screws | 239652 6IP2 (1.0 Nm) | |
Number of cutting edges Z | 1 | |
Type of product | Indexable drill |
Article number | 236615 23 | |
EAN / GTIN | 4047109277335 | |
Manufacturer number | U43 12300 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() KUB Pentron® indexable drill Plain shank 23 mm |
on request
In stock
6 pieces in stock
403,01 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
4 pieces in stock
330,65 €
plus VAT at the current rate
Prices plus delivery costs
|
|
Application de perçage | limited centre drilling ;limited convexity ;limited cross-drilling ;limited drilling through a stack ;limited drilling with oblique exit ;limited cross-drilling | Centrage sous condition ;Convexe sous condition ;Perçage transversal sous condition ;Perçage en paquet sous condition ;Sortie en oblique sous condition ;Pré-perçage en oblique sous condition | Pré-perçage en oblique sous condition ;Convexe sous condition ;Perçage transversal sous condition ;Perçage en paquet sous condition ;Sortie en oblique sous condition ;Pré-perçage en oblique sous condition |
Queue | ISO 9766 | ISO 9766 | ISO 9766 |
Jeu de vis pour plaquettes | 239652 6IP2 (1.0 Nm) | 239700 8IP (1,3 Nm) | 232980 3 (TX7;0,8 Nm) |
Long. utile L1 | 69 | 69 | 72 |
Série | KUB Pentron® | Perceuse électrique | HOLEX Pro |
Type de produit | Indexable drill | Forets à plaquettes | Forets à plaquettes |
Longueur de col LA | 89 | 89 | 93 |