{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | KUB Pentron® | |
Nominal ⌀ D | 19 | |
Drill depth for indexable insert drill up to | 5×D | |
Shank | ABS | |
Use for drilling | limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited cross-drilling | |
Through-coolant | yes | |
Machining strategy | HPC | |
Reach L1 | 95 mm | |
for inch ⌀ | 3/4 in | |
Overhang LA | 127 mm | |
ABS® shank ⌀ Ds | 50 mm | |
ISO code indexable insert | SOGX 060206 18-... | |
Pack of insert screws | 239652 6IP2 (1.0 Nm) | |
Number of cutting edges Z | 1 | |
Type of product | Indexable drill |
Article number | 236604 19 | |
EAN / GTIN | 4047109181731 | |
Manufacturer number | U45 51900 |
This article |
Recommendations |
|
---|---|---|
KUB Pentron® indexable drill ABS® shank, 5×D, ⌀ DC: 19mm |
||
Number of cutting edges Z | 1 | 1 |
Nominal ⌀ D | 19 | 19 |
Shank | ABS | ISO 9766 |
Pack of insert screws | 239652 6IP2 (1.0 Nm) | 239700 6IP2 (0.6 Nm) |
Series | KUB Pentron® | Power Drill |
for inch ⌀ | 3/4 in | 3/4 in |
Type of product | Indexable drill | Indexable drill |