{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | KUB Pentron® | |
Nominal ⌀ D | 18 | |
Drill depth for indexable insert drill up to | 5×D | |
Shank | ABS | |
Use for drilling | limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited cross-drilling | |
Through-coolant | yes | |
Machining strategy | HPC | |
Reach L1 | 90 mm | |
Overhang LA | 121 mm | |
ABS® shank ⌀ Ds | 50 mm | |
ISO code indexable insert | SOGX 050204 12-... | |
Pack of insert screws | 239652 6IP1 (0.6 Nm) | |
Number of cutting edges Z | 1 | |
Type of product | Indexable drill |
Article number | 236604 18 | |
EAN / GTIN | 4047109191679 | |
Manufacturer number | U45 51800 |
This article |
Recommendations |
|
---|---|---|
KUB Pentron® indexable drill ABS® shank, 5×D, ⌀ DC: 18mm |
||
Number of cutting edges Z | 1 | 1 |
Nominal ⌀ D | 18 | 18 |
Shank | ABS | ISO 9766 |
Pack of insert screws | 239652 6IP1 (0.6 Nm) | 239700 6IP2 (0.6 Nm) |
Machining strategy | HPC | HPC |
Reach L1 | 90 mm | 90 mm |
Type of product | Indexable drill | Indexable drill |