• The item cannot be ordered due to missing prices.

SOMT070308 UNI

Article no.: 235050 UNI

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert SOMT070308
    Grade HBD30
    Tool material Carbide
    Feed f in steel < 900 N/mm2 0.06 - 0.12
    Number of changes/inserts 4
    Coating TiAlN
    Type of product Indexable insert for drilling

    Identification numbers & Classifications

    Article number 235050 UNI
    EAN / GTIN 4062406253912
    Manufacturer number 235050 UNI

    Application Table

    Steel < 500 N/mm²
    P
    160
    Steel < 750 N/mm²
    P
    150
    Steel < 900 N/mm²
    P
    140
    Steel < 1100 N/mm²
    P
    120
    Steel < 1400 N/mm²
    P
    100
    INOX < 900 N/mm²
    M
    110
    INOX > 900 N/mm²
    M
    90
    Ti > 850 N/mm²
    S
    50
    GG(G)
    K
    130
    CuZn
    N
    220
    Uni
     
    wet maximum
     

    Description

    Version:

    The central cutting edge centres the drill quickly and reliably. The outer cutting edge offers outstanding chip clearance.

    Application:

    SOMT inserts exclusively as the outer cutting edges. XOMT inserts exclusively as the centre cutting edge.

    Suitable for:

    HOLEX Pro Drill No. 235000235010.

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart