{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | HOLEX Pro | |
Nenn-⌀ D | 22 | |
Drill depth for indexable insert drill up to | 4×D | |
Schaft | ISO 9766 | |
Bohrverwendung | limited drilling with oblique exit; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited oblique spot drilling | |
Innenkühlung | yes | |
Machining strategy | HPC | |
Reach L1 | 91 mm | |
Overhang LA | 110 mm | |
Shank ⌀ Ds | 25 mm | |
Shank length Ls | 56 mm | |
Maximum adjustment limit Vmax | 0.3 mm | |
ISO-Code Wendeschneidplatte | SOMT070308 / XOMT070305 | |
Wendeplattenschrauben-Set | 232980 3 (TX7; 0.8Nm) | |
Number of cutting edges Z | 1 | |
Overall length L | 166 mm | |
Type of product | Indexable drill |
Article number |
235010 22
Copy |
|
EAN / GTIN |
4062406253493
Copy |
|
Manufacturer number |
235010 22
Copy |
|
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |