{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | HOLEX Pro | |
Nominal ⌀ D | 31 | |
Drill depth for indexable insert drill up to | 4×D | |
Shank | ISO 9766 | |
Use for drilling | limited drilling with oblique exit; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited oblique spot drilling | |
Through-coolant | yes | |
Machining strategy | HPC | |
Reach L1 | 127 mm | |
for inch ⌀ | 1 7/32 in | |
Overhang LA | 154 mm | |
Shank ⌀ Ds | 32 mm | |
Shank length Ls | 60 mm | |
Maximum adjustment limit Vmax | 0.35 mm | |
ISO code indexable insert | SOMT110408 / XOMT110406 | |
Pack of insert screws | 232980 5 (TX15;3Nm) | |
Number of cutting edges Z | 1 | |
Overall length L | 214 mm | |
Type of product | Indexable drill |
Article number | 235010 31 | |
EAN / GTIN | 4062406253622 | |
Manufacturer number | 235010 31 |
This article |
Recommendations |
|
---|---|---|
HOLEX Pro Drill indexable drill Combination shank 31 mm |
||
Through-coolant | yes | yes |
Nominal ⌀ D | 31 | 31 |
Shank | ISO 9766 | ISO 9766 |
Shank ⌀ Ds | 32 | 40 |
Shank length Ls | 60 | 68 |
Series | HOLEX Pro | Power Drill |
for inch ⌀ | 1 7/32 | 1 7/32 |