• The item cannot be ordered due to missing prices.

SOGX 080407 GG

Article no.: 234067 GG

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert SOGX 080407
    Series Power Drill
    Type GG
    Grade HB6715
    Tool material Carbide
    Feed f 0.09 - 0.28 mm/rev.
    Number of changes/inserts 4
    Type of product Indexable insert for drilling

    Identification numbers & Classifications

    Article number 234067 GG
    EAN / GTIN 4045197742377
    Manufacturer number 234067 GG

    Application Table

    GG(G)
    K
    200
    dry
     

    Description

    Suitable for:

    GARANT Power Drill No. 234000234025.

    Recommendation:

    When spot drilling with holder No. 234015 and No. 234025, reduce the feed rate to 70%.

    Note:

    Not for use as an internal cutter (it is essential that an internal cutter be of material grade HB630).

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart