• The item cannot be ordered due to missing prices.

Indexable drill combination shank, 3×D, ⌀ DC m7: 24,5mm

Article no.: 232300 24,5

Select article variation and quantity

⌀ DC m7 (mm) Unit price incl. VAT
  • Drill depth for indexable insert drill up to: 3×D
  • Shank: DIN 6535 HE, DIN 6595
  • Use for drilling: Centre drilling; oblique spot drilling; limited cross-drilling; Aperture; oblique exit; convex
  • Through-coolant: yes
  • Machining strategy: MTC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ D 24.5
Drill depth for indexable insert drill up to 3×D
Shank DIN 6535 HE, DIN 6595
Use for drilling Centre drilling; oblique spot drilling; limited cross-drilling; Aperture; oblique exit; convex
Through-coolant yes
Machining strategy MTC
Reach L1 75 mm
Overhang LA 99 mm
Shank ⌀ Ds 25 mm
Shank length Ls 56 mm
Maximum adjustment limit Vmax 0.5 mm
ISO code indexable insert WOEX 040304
Pack of insert screws 239700 6IP1 (1.0 Nm)
Number of cutting edges Z 1
Overall length L 155 mm
Type of product Indexable drill

Identification numbers & Classifications

Article number 232300 24,5
EAN / GTIN 4045197346025
Manufacturer number 232300 24,5

Description

Version:

High stability and very high process reliability.

Application:

For stationary and rotating application.
For holes free of withdrawal scoring and exact dimensional accuracy (approx. ± 0.1 mm).
Also suitable for machines with low drive power. Especially for MTC (Multi Task Cutting) use on the new generation of turning/milling centres (MTM).

Suitable for:

Inserts WOEX 040304.

Note:

CAUTION!
A disc falls off when the drill exits.
Risk of injury if the component is rotating.
Please take safety precautions.
Counterboring tools with up to 2 steps to your specification available on request. (Minimum order quantity: 2 pieces).

Downloads & documents

Compare with similar products

This article


Recommendations


Indexable drill combination shank, 3×D, ⌀ D<sub>C</sub> m7: 24,5mm

Indexable drill combination shank, 3×D, ⌀ DC m7: 24,5mm

Use for drilling Centre drilling; oblique spot drilling; limited cross-drilling; Aperture; oblique exit; convex Centre drilling; oblique spot drilling; limited cross-drilling; Aperture; oblique exit; convex
Through-coolant yes yes
ISO code indexable insert WOEX 040304 WOEX 040304
Nominal ⌀ D 24.5 24.5
Shank length Ls 56 mm 50 mm
Type of product Indexable drill Indexable drill
Overhang LA 99 mm 99 mm

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart