{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ D | 18 | |
Drill depth for indexable insert drill up to | 3×D | |
Shank | DIN 6535 HE, DIN 6595 | |
Use for drilling | Centre drilling; oblique spot drilling; limited cross-drilling; Aperture; oblique exit; convex | |
Through-coolant | yes | |
Machining strategy | MTC | |
Reach L1 | 54 mm | |
Overhang LA | 78 mm | |
Shank ⌀ Ds | 25 mm | |
Shank length Ls | 56 mm | |
Maximum adjustment limit Vmax | 0.5 mm | |
ISO code indexable insert | WOEX 030204 | |
Pack of insert screws | 239700 6IP (0.6 Nm) | |
Number of cutting edges Z | 1 | |
Overall length L | 134 mm | |
Type of product | Indexable drill |
Article number | 232300 18 | |
EAN / GTIN | 4045197345929 | |
Manufacturer number | 232300 18 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Indexable drill combination shank 18 mm |
||
Number of cutting edges Z | 1 | 1 |
Drill depth for indexable insert drill up to | 3×D | 3×D |
Use for drilling | Centre drilling ;oblique spot drilling ;limited cross-drilling ;Aperture ;oblique exit ;convex | Centre drilling ;oblique spot drilling ;limited cross-drilling ;Aperture ;oblique exit ;convex |
ISO code indexable insert | WOEX 030204 | WOEX 030204 |
Nominal ⌀ D | 18 | 18 |
Shank length Ls | 56 | 50 |
Pack of insert screws | 239700 6IP (0.6 Nm) | 239700 6IP (0.6 Nm) |