{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
⌀ D | 12.5 mm | |
Type | TiN | |
Tool material | HSS | |
Point angle | 132 degrees | |
for base body type | 12 | |
Feed f in steel < 900 N/mm2 | 0.08 mm/rev. | |
Feed f in stainless steel > 900 N/mm2 | 0.12 mm/rev. | |
Number of cutting edges Z | 2 | |
Number of changes/inserts | 1 | |
Coating | TiN | |
Type of product | Cutter insert for boring |
Article number |
232282 12,5
Copy |
|
EAN / GTIN |
4062406095970
Copy |
|
Manufacturer number |
232282 12,5
Copy |
|
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |