• The item cannot be ordered due to missing prices.

Base body MT shank, without through-coolant 25

Article no.: 232270 25

Select article variation and quantity

Type Unit price incl. VAT
  • Version: 12×D
  • Shank: Morse taper
  • Number of cutting edges Z: 2
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Version 12×D
Shank Morse taper
Number of cutting edges Z 2
Through-coolant no
Dia. range Dc 25 mm - 35 mm
Reach L1 300 mm
Morse taper MT size 4
Clamping screws 232990 TX15
Type of product Indexable drill

Identification numbers & Classifications

Article number 232270 25
EAN / GTIN 4045197717931
Manufacturer number 232270 25

Description

Version:

For holes up to IT10 accuracy.

Note:

Further sizes available on request.
For suitable reducing adapters for tools with MT shanks see No. 343000-343530.
Reduce feed rates f by 10% and vc values by 30%.

Downloads & documents

Suitable products

Inserts

Spare parts

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart