{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Version | 12×D | |
Shank | Morse taper | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
Dia. range Dc | 18 mm - 24 mm | |
Reach L1 | 288 mm | |
Morse taper MT size | 3 | |
Clamping screws | 232990 TX9 | |
Type of product | Indexable drill |
Article number | 232270 18 | |
EAN / GTIN | 4045197717924 | |
Manufacturer number | 232270 18 |