• The item cannot be ordered due to missing prices.

HiPer-Drill cutter insert m7, HB7725, ⌀ D: 33mm

Article no.: 231660 33

Select article variation and quantity

⌀ D (mm) Unit price incl. VAT
  • Tool material: Carbide
  • Point angle: 135
  • Semi-Standard: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HiPer-Drill
⌀ D 33 mm
Grade HB7725
Tool material Carbide
Point angle 135 degrees
for base body size 33
Feed f in grey cast iron (G) 0.49 mm/rev.
Semi-Standard yes
Number of cutting edges Z 2
Number of changes/inserts 1
Type of product Cutter insert for boring

Identification numbers & Classifications

Article number 231660 33
EAN / GTIN 4045197718143
Manufacturer number 231660 33

Application Table

Steel < 900 N/mm²
P
100
Steel < 1100 N/mm²
P
90
Steel < 1400 N/mm²
P
70
GG(G)
K
100
wet maximum
 

Description

Version:

Vee ground cutter inserts for precise positioning and stable seating.
Concentricity when assembled ≤ 20 µm. For holes up to IT9 accuracy.

Note:

Cutting data applies for the base body 5×D.
Drill pilot holes exclusively with cutter insert of the same type.

Downloads & documents

Compare with similar products

This article


Recommendations


HiPer-Drill cutter insert m7, HB7725, ⌀ D: 33mm

HiPer-Drill cutter insert m7, HB7725, ⌀ D: 33mm

⌀ D 33 mm 33 mm 33 mm 33 mm 33 mm 33 mm
Number of cutting edges Z 2 2 2 2 2 2
Number of changes/inserts 1 1 1 1 1 1
Tool material Carbide HSS E PM Carbide Carbide Carbide HSS
Grade HB7725 TiAlN HU7810 HB7530 HB7630 TiN
Point angle 135 degrees 132 degrees 135 degrees 135 degrees 135 degrees 132 degrees
Type of product Cutter insert for boring Cutter insert for boring Cutter insert for boring Cutter insert for boring Cutter insert for boring Cutter insert for boring

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart