• The item cannot be ordered due to missing prices.

HiPer-Drill cutter insert n7 20,75 mm

Article no.: 231630 20,75
plus VAT at the current rate Prices plus delivery costs

Select article variation and quantity

⌀ D (mm) Unit price incl. VAT
  • Material de corte: MD
  • Ángulo de punta: 135
  • Semiestándar: sí

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Serie HiPer-Drill
    ⌀ D 20,75 mm
    Clase HU7810
    Material de corte MD
    Ángulo de punta 135 grados
    Para el tamaño del elemento básico 20
    Avance f en aluminio que produce virutas cortas 0,42 mm/rev.
    Semiestándar
    Número de filos Z 2
    Número de cambios/cortes 1
    Tipo de producto Placa de corte para taladrado

    Identification numbers & Classifications

    Article number 231630 20,75
    EAN / GTIN 4045197710369
    Manufacturer number 231630 20,75

    Application Table

    Aluminio, plásticos
    N
    250
    Aluminio (que produce virutas cortas)
    N
    200
    Aluminio > 10 % Si
    N
    150
    CuZn
    N
    180
    húmedo máximo
     

    Description

    Version:

    Vee ground cutter inserts for precise positioning and stable seating.
    Concentricity when assembled ≤ 20 µm. For holes up to IT9 accuracy.

    Note:

    Cutting data applies for the base body 5×D.
    Drill pilot holes exclusively with cutter insert of the same type.

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart