• The item cannot be ordered due to missing prices.

HiPer-Drill base body, 12×D, ⌀ DC: 49mm

Article no.: 231620 49

Select article variation and quantity

⌀ DC (mm) Unit price incl. VAT

Availability

  • Version: 12×D
  • Shank: ISO 9766
  • Use for drilling: limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited oblique spot drilling
  • Number of cutting edges Z: 2
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HiPer-Drill
Version 12×D
Shank ISO 9766
Use for drilling limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited oblique spot drilling
Number of cutting edges Z 2
Through-coolant yes
Dia. range Dc 49 mm - 50.99 mm
Reach L1 612 mm
Shank ⌀ Ds 32 mm
Shank length Ls 70 mm
Clamping screw 231999 25IP1
Overall length L 751 mm
Type of product Indexable drill

Identification & Classification

Article number 231620 49
EAN / GTIN 4062406641801
Manufacturer number 231620 49
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

  • Very high feed rates and maximum performance due to optimally matched geometries and materials.
  • Precise positioning of the cutter insert due to Vee insert seating and secure clamping by the centre bore.
  • High concentricity when assembled.
  • Shank support for optimum stability in operation.

Polished flutes.

Application:

For stationary and rotating use. For holes up to IT9 accuracy.

Note:

Further sizes up to ⌀ 50.99 mm available on request.
The insert screw must be replaced after every fifth change of cutter insert.
For process reliability when using the drill, initial pilot drilling to 1.5×D with the drill No. 231600 with the same cutter insert size and type is necessary. The generation of a pilot hole improves process reliability.
Clamp in a hydraulic chuck (such as No. 302026 size 20) for optimum radial run-out.
For optimum stability, clamp the drill so the overhang is as short as possible.
Reduce feed rates f by 10 % and vc values by 40 %.
For process reliability when using the drill, initial pilot drilling to 1.5×D with the drill No. 231600 with the same cutter insert size and type is necessary. The generation of a pilot hole improves process reliability.

Warning:

Bestimmungsgemäße Verwendung
  • Für stehenden und rotierenden Einsatz.
  • Für mittelgroße Bohrungen bis Genauigkeit IT9, rechtsschneidend.
  • Ausschließlich mit KSS-Emulsion zur Innenkühlung verwenden.
  • Vor Verwendung Pilotbohrung zur Erhöhung der Prozesssicherheit durchführen.
  • Nur mit Schneideinsatz Nr. 231630231690, Spannschraube Nr. 231999 verwenden.
  • Spannschraube mit auf Bohrer eingraviertem Drehmoment festziehen.
  • Für den industriellen Gebrauch.
  • Nur in technisch einwandfreiem und betriebssicherem Zustand verwenden.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart