{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | HiPer-Drill | |
Version | 12×D | |
Shank | ISO 9766 | |
Use for drilling | limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited oblique spot drilling | |
Number of cutting edges Z | 2 | |
Through-coolant | yes | |
Dia. range Dc | 36 mm - 36.99 mm | |
Reach L1 | 444 mm | |
Shank ⌀ Ds | 32 mm | |
Shank length Ls | 60 mm | |
Clamping screw | 231999 20IP1 (7.5 Nm) | |
Overall length L | 554 mm | |
Type of product | Indexable drill |
Article number | 231620 36 | |
EAN / GTIN | 4045197726087 | |
Manufacturer number | 231620 36 |
This article |
Recommendations |
||
---|---|---|---|
HiPer-Drill base body, 12×D, ⌀ DC: 36mm |
|||
Dia. range Dc | 36 mm - 36.99 mm | 36 mm - 47 mm | 36 mm - 47 mm |
Number of cutting edges Z | 2 | 2 | 2 |
Version | 12×D | 12×D | 12×D |
Through-coolant | yes | yes | yes |
Shank | ISO 9766 | ISO 9766 | Morse taper |
Reach L1 | 444 mm | 432 mm | 432 mm |
Type of product | Indexable drill | Indexable drill | Indexable drill |