• The item cannot be ordered due to missing prices.

HiPer-Drill base body 11,5 mm

Article no.: 231605 11,5

Select article variation and quantity

⌀ DC (mm) Unit price incl. VAT
  • Version: 3×D
  • Shank: ISO 9766
  • Use for drilling: limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited oblique spot drilling
  • Number of cutting edges Z: 2
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HiPer-Drill
Version 3×D
Shank ISO 9766
Use for drilling limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited oblique spot drilling
Number of cutting edges Z 2
Through-coolant yes
Dia. range Dc 11.5 mm - 11.99 mm
Reach L1 36 mm
Shank ⌀ Ds 16 mm
Shank length Ls 48 mm
Clamping screw 231999 6IP (0.4 Nm)
Overall length L 105 mm
Type of product Indexable drill

Identification numbers & Classifications

Article number 231605 11,5
EAN / GTIN 4045197716132
Manufacturer number 231605 11,5

Description

Version:

  • Very high feed rates and maximum performance due to optimally matched geometries and materials.
  • Precise positioning of the cutter insert due to Vee insert seating and secure clamping by the centre bore.
  • High concentricity when assembled. (For holes up to IT9 accuracy)
  • Shank support for optimum stability in operation.
Created by an additive procedure.

Application:

For stationary and rotating use. For holes up to IT9 accuracy.

Note:

The insert screw must be replaced after every fifth change of cutter insert.
Further sizes up to ⌀ 50.99 mm available on request.
Clamp in a hydraulic chuck (such as No. 302026 size 20) for optimum radial run-out.
For optimum stability, clamp the drill so the overhang is as short as possible.

Downloads & documents

Suitable products

Inserts

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart