{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | HiPer-Drill | |
Version | 3×D | |
Shank | ISO 9766 | |
Use for drilling | limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited oblique spot drilling | |
Number of cutting edges Z | 2 | |
Through-coolant | yes | |
Dia. range Dc | 12 mm - 12.49 mm | |
Reach L1 | 38 mm | |
Shank ⌀ Ds | 16 mm | |
Shank length Ls | 48 mm | |
Clamping screw | 231999 6IP (0.4 Nm) | |
Overall length L | 107 mm | |
Type of product | Indexable drill |
Article number | 231605 12 | |
EAN / GTIN | 4045197716149 | |
Manufacturer number | 231605 12 |
This article |
Recommendations |
||
---|---|---|---|
HiPer-Drill base body 12 mm |
|||
Dia. range Dc | 12 ;12.49 | 12 ;12.5 | 12 ;12.5 |
Number of cutting edges Z | 2 | 2 | 2 |
Version | 3×D | 3×D | 3×D |
Through-coolant | yes | yes | yes |
Shank | ISO 9766 | ISO 9766 | Morse taper |
Reach L1 | 38 | 31.8 | 31.8 |
Type of product | Indexable drill | Indexable drill | Indexable drill |