• The item cannot be ordered due to missing prices.

Radius indexable insert 16/2,5

Article no.: 231527 16/2,5

Select article variation and quantity

Type / Radius R Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 16
Grade HB225
Tool material Carbide
X 4.25 mm
Y 1.5 mm
Z 4 mm
Radius R 2.5 mm
S 3.97 mm
L 11.11 mm
Number of changes/inserts 2
Coating AlCrN
Type of product Indexable insert for drilling

Identification numbers & Classifications

Article number 231527 16/2,5
EAN / GTIN 4062406565572
Manufacturer number 231527 16/2,5

Application Table

Alu plastics
N
250
Aluminium (short chipping)
N
250
Alu > 10% Si
N
250
Steel < 500 N/mm²
P
200
Steel < 750 N/mm²
P
150
Steel < 900 N/mm²
P
150
Steel < 1100 N/mm²
P
150
Steel < 1400 N/mm²
P
150
INOX < 900 N/mm²
M
90
INOX > 900 N/mm²
M
80
Ti > 850 N/mm²
S
65
GG(G)
K
110
CuZn
N
250
wet maximum
 
dry
 

Description

Version:

2-cutter radius indexable inserts.

Application:

For convex radii on external ⌀ or in holes.

Suitable for:

No. 231500 size 16

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart