{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 16 | |
Grade | HB225 | |
Tool material | Carbide | |
X | 3.25 mm | |
Y | 1.5 mm | |
Z | 3 mm | |
Radius R | 1.5 mm | |
S | 3.97 mm | |
L | 11.11 mm | |
Number of changes/inserts | 2 | |
Coating | AlCrN | |
Type of product | Indexable insert for drilling |
Article number | 231527 16/1,5 | |
EAN / GTIN | 4062406565558 | |
Manufacturer number | 231527 16/1,5 |