• The item cannot be ordered due to missing prices.

NC spotting drills 16 mm

Article no.: 231500 16

Select article variation and quantity

⌀ Ds (mm) Unit price incl. VAT
  • Spotting drill suitable for insert shape: 90; Radius

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert SOGT 11T3
Shank ⌀ Ds 16 mm
Through-coolant no
Spotting drill suitable for insert shape 90; Radius
Shank Weldon shank
Point angle 90 degrees
Number of cutting edges Z 1
maximum hole ⌀ d1 15 mm
maximum drilling depth l1 7 mm
Shank length h 70 mm
Overall length Ltot 100 mm
Indexable insert size 16
Insert screw 231540 TX15 (2.5 Nm)
Type of product Indexable drill

Identification numbers & Classifications

Article number 231500 16
EAN / GTIN 4045197220462
Manufacturer number 231500 16

Description

Version:

With Weldon shank.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart