• The item cannot be ordered due to missing prices.

NC spotting drill 90°, for indexable inserts SOGT, ⌀ Ds: 10mm

Article no.: 231500 10

Select article variation and quantity

⌀ Ds (mm) Unit price incl. VAT

Availability

  • Spotting drill suitable for insert shape: 90; Radius

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert SOGT 0802
Shank ⌀ Ds 10 mm
Through-coolant no
Spotting drill suitable for insert shape 90; Radius
Shank DIN 1835 B
Point angle 90 degrees
Number of cutting edges Z 1
maximum hole ⌀ d1 10 mm
maximum drilling depth l1 4 mm
Overall length Ltot 90 mm
Indexable insert size 10; 10G
Insert screw 231540 TX8 (2.0 Nm)
Type of product Indexable drill

Identification & Classification

Article number 231500 10
EAN / GTIN 4045197220455
Manufacturer number 231500 10
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

With plain shank.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart