• The item cannot be ordered due to missing prices.

Alternative article:

Indexable insert for milling BDMT 170408 ER-N4, for shell end mills, PR1210, Type: GG

Article no.: 227681 GG
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert BDMT 170408 ER-N4
Type GG
Corner radius 0.8 mm
Grade PR1210
Tool material Carbide
Feed fz per tooth 0.09 − 0.2 mm
Type of product Indexable insert for milling

Identification & Classification

Article number 227681 GG
EAN / GTIN 4960664622634
Manufacturer number TKA00415
Manufacturer KYOCERA UNIMERCO Tooling GmbH, Hammfelddamm 6, 41460 NEUSS, Germany, www.kyocera-unimerco.de

Application Table

GG(G)
K
180
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Note:

The milling cutters are alternately equipped with equal numbers of indexable inserts shape N3 and N4. Please fit the inserts as marked on the body.
Standard application values for ae = 0.3×D.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart