{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | BDMT 170408 ER-N4 | |
Type | GG | |
Corner radius | 0.8 mm | |
Type | PR1810 | |
Tool material | Carbide | |
Feed fz per tooth | 0.09 − 0.2 mm | |
Type of product | Indexable insert for milling |
Article number | 227683 GG | |
EAN / GTIN | 4960664026449 | |
Manufacturer number | TLS00036 | |
Manufacturer | KYOCERA UNIMERCO Tooling GmbH, Hammfelddamm 6, 41460 NEUSS, Germany, www.kyocera-unimerco.de |