{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 50 mm | |
Shank type | with bore | |
Setting angle κ | 90 degrees | |
Milling application | End milling | |
Through-coolant | no | |
ISO code indexable insert | BDMT 170408 | |
Number of effective inserts Zeff | 4 | |
Number of indexable inserts | 8 | |
maximum cutting depth ap max | 30 mm | |
Overall length Ltot | 52 mm | |
Mounting bore ⌀ | 22 mm | |
suitable indexable insert | BD.. 1704 | |
Insert screw | 229709 (T15; 3.5 Nm) | |
Type of product | End / face mill |
Article number | 227655 50/4 | |
EAN / GTIN | 4960664526413 | |
Manufacturer number | THN03966 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() 90° indexable milling cutter MECH17 50/4 mm |
|||
Number of indexable inserts | 8 | 16 | 20 |
Mounting bore ⌀ | 22 | 22 | 27 |
Number of effective inserts Zeff | 4 | 4 | 4 |
Overall length Ltot | 52 | 55 | 80 |
Through-coolant | no | yes | yes |
suitable indexable insert | BD.. 1704 | AP.. 1335.. | LO.. 130708 |
Cutting edge ⌀ DC | 50 | 50 | 50 |