• The item cannot be ordered due to missing prices.

BDMT 170404 ER-JT ST1400

Article no.: 227550 ST1400
New product
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert BDMT 170404 ER-JT
Type ST1400
Corner radius 0.4 mm
Grade PR1825
Tool material Carbide
Feed fz per tooth 0.09 − 0.22 mm
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 227550 ST1400
EAN / GTIN 4960664027972

Application Table

Steel < 500 N/mm²
P
200
Steel < 750 N/mm²
P
180
Steel < 900 N/mm²
P
180
Steel < 1100 N/mm²
P
140
Steel < 1400 N/mm²
P
140
INOX < 900 N/mm²
M
180
INOX > 900 N/mm²
M
180
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Note:

Standard application values for ae = 0.3×D.
Exactly 90° up to ap = 9 mm.

Downloads & documents

Suitable products

Tool holders

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart