• The item cannot be ordered due to missing prices.

Indexable milling cutter 90° MEC17 32/3 mm

Article no.: 227500 32/3

Select article variation and quantity

⌀ D / number of teeth Z (mm) Unit price incl. VAT
  • Setting angle κ: 90
  • Milling application: Circular milling; Ramping; End milling
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 32 mm
Number of cutting edges Z 3
Shank type Plain shank
Setting angle κ 90 degrees
Milling application Circular milling; Ramping; End milling
Through-coolant yes
maximum cutting depth ap max 15.7 mm
Overhang L1 40 mm
Overall length Ltot 130 mm
Shank ⌀ Ds h6 32 mm
⌀ D3 25 mm
Circular interpolation milling ⌀ Dmin 57 mm
Circular interpolation milling ⌀ Dmax 62 mm
Ramping angle αmax 0.61 degrees
Ramping length L for αmax 23.6 mm
suitable indexable insert BDMT 170408
Insert screw 229709 (T15; 3.5 Nm)
Type of product End / face mill

Identification numbers & Classifications

Article number 227500 32/3
EAN / GTIN 4960664396191
Manufacturer number THN03256

Description

Version:

Long cutting edges permit exceptionally large cutting depths.
Small number of cutting edges.

Downloads & documents

Compare with similar products

This article


Recommendations


Indexable milling cutter 90° MEC17  32/3 mm

Indexable milling cutter 90° MEC17 32/3 mm

Number of cutting edges Z 3 3 3
Milling application Circular milling; Ramping; End milling End milling; Circular milling; Ramping Corner milling
Through-coolant yes yes yes
suitable indexable insert BDMT 170408 AP.. 1335.. LO.U0904..
Shank type Plain shank Plain shank Plain shank
Cutting edge ⌀ DC 32 mm 32 mm 32 mm
Setting angle κ 90 degrees 90 degrees 90 degrees

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart