{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 25 mm | |
Shank type | Weldon shank | |
Setting angle κ | 90 degrees | |
Milling application | End milling | |
Through-coolant | yes | |
ISO code indexable insert | BDMT 11T308 | |
Number of effective inserts Zeff | 2 | |
Number of indexable inserts | 8 | |
maximum cutting depth ap max | 37 mm | |
Overhang L1 | 46 mm | |
Overall length Ltot | 104 mm | |
Shank ⌀ Ds h6 | 25 mm | |
suitable indexable insert | BDMT 11T308 | |
Insert screw | 229708 (T8; 1.2 Nm) | |
Type of product | End / face mill |
Article number | 227453 25/2 | |
EAN / GTIN | 4960664526314 | |
Manufacturer number | THN03900 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() 90° indexable milling cutter MECH11 25/2 mm |
|||||
Number of indexable inserts | 8 | 6 | 6 | 3 | 10 |
Overhang L1 | 46 | 45 | 52 | 50 | 54 |
suitable indexable insert | BDMT 11T308 | AP.. 1335.. | AP.. 1003 | AP.. 1003.. | LO.U0904.. |
Shank type | Weldon shank | Weldon shank | Weldon shank | Weldon shank | Weldon shank |
Cutting edge ⌀ DC | 25 | 25 | 25 | 25 | 25 |
maximum cutting depth ap max | 37 | 30 | 28 | 19 | 39 |
Type of product | End / face mill | End / face mill | End / face mill | End / face mill | End / face mill |