{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 32 mm | |
Shank type | Weldon shank | |
Setting angle κ | 90 degrees | |
Milling application | End milling | |
Through-coolant | yes | |
ISO code indexable insert | BDMT 11T308 | |
Number of effective inserts Zeff | 2 | |
Number of indexable inserts | 10 | |
maximum cutting depth ap max | 46 mm | |
Overhang L1 | 55 mm | |
Overall length Ltot | 117 mm | |
Shank ⌀ Ds h6 | 32 mm | |
suitable indexable insert | BDMT 11T308 | |
Insert screw | 229708 (T8; 1.2 Nm) | |
Type of product | End / face mill |
Article number | 227453 32/2 | |
EAN / GTIN | 4960664526321 | |
Manufacturer number | THN03903 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() 90° indexable milling cutter MECH11 32/2 mm |
||
Number of effective inserts Zeff | 2 | 2 |
Milling application | End milling | End milling |
suitable indexable insert | BDMT 11T308 | AP.. 1003 |
Shank type | Weldon shank | Weldon shank |
Cutting edge ⌀ DC | 32 | 32 |
Shank ⌀ Ds h6 | 32 | 32 |
Type of product | End / face mill | End / face mill |