{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 63 mm | |
Number of cutting edges Z | 5 | |
Shank type | with bore | |
Through-coolant | yes | |
Machining strategy | HPC | |
maximum cutting depth ap max | 2.5 mm | |
Overall length Ltot | 40 mm | |
Mounting bore ⌀ | 22 mm | |
suitable indexable insert | XOGU 1205 | |
Insert screw | 229925 (TP15; 2.1 Nm) | |
Type of product | Face mill |
Article number | 222200 63/5 |