This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

High feed rate milling cutter 7793VX, with bore, ⌀ D / number of teeth Z: 80/9mm

Article no.: 222200 80/9

Select article variation and quantity

⌀ D / number of teeth Z (mm) Unit price incl. VAT
  • Number of cutting edges Z: 9
  • Through-coolant: yes
  • Machining strategy: HPC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 80 mm
Number of cutting edges Z 9
Shank type with bore
Through-coolant yes
Machining strategy HPC
maximum cutting depth ap max 2.5 mm
Overall length Ltot 50 mm
Mounting bore ⌀ 27 mm
suitable indexable insert XOGU 1205
Insert screw 229925 (TP15; 2.1 Nm)
Type of product Face mill

Identification numbers & Classifications

Article number 222200 80/9

Description

Version:

Milling cutter series with double-sided indexable inserts for high cost-efficiency and productivity. Positive rake for soft cut and high feed rates.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart