• The item cannot be ordered due to missing prices.

SOMT....20ER-LD 14

Article no.: 222078 14
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert SOMT140520ER-LD
Type ST1400
Corner radius 2 mm
Grade PR1525
Tool material Carbide
Programming radius at ap max 5 mm
Feed fz per tooth 0.03 − 2 mm
Number of changes/inserts 4
Indexable insert size 14
Insert thickness E 5.56 mm
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 222078 14
EAN / GTIN 4960664708185
Manufacturer number TLB05628

Application Table

Steel < 500 N/mm²
P
200
Steel < 750 N/mm²
P
180
Steel < 900 N/mm²
P
160
Steel < 1100 N/mm²
P
140
Steel < 1400 N/mm²
P
100
wet maximum
 
dry
 
Air
 

Description

Version:

4-edge indexable inserts with convex cutting edges for low cutting forces.

Application:

LD geometry is also suitable for high cutting depths (ap max= 5 mm) at moderate feed rates.
Do not use for helical, plunging or contour milling, or on steep walls.

Note:

Standard application values for ae = 0.3×D.

Downloads & documents

Suitable products

Tool holders

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart