• The item cannot be ordered due to missing prices.

High feed rate milling cutter MFH Harrier 63/5L mm

Article no.: 222065 63/5L

Select article variation and quantity

⌀ D / number of teeth Z (mm) Unit price incl. VAT
  • Milling application: Circular milling; Plunging; Ramping
  • Through-coolant: yes
  • Machining strategy: HPC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 63 mm
Number of cutting edges Z 5
Shank type with bore
Milling application Circular milling; Plunging; Ramping
Through-coolant yes
Machining strategy HPC
⌀ D3 39 mm
maximum cutting depth ap max 2 mm
maximum cutting depth ap max for LD geometry 5 mm
Overall length Ltot 50 mm
Mounting bore ⌀ 22 mm
Circular interpolation milling ⌀ Dmin 102 mm
Circular interpolation milling ⌀ Dmax 124 mm
Ramping angle αmax 0.54 degrees
Ramping length L for αmax 38 mm
Indexable insert size 14
suitable indexable insert SOMT..
Insert screw 229719 (20 IP; 4.5 Nm)
Setting angle κ 10 degrees
Fz Helix 0.7
Type of product Copy mill

Identification numbers & Classifications

Article number 222065 63/5L
EAN / GTIN 4960664707713
Manufacturer number THN07691

Description

Description:

MFH Harrier high feed rate indexable face mills enable short machining times thanks to high feed rates and high cutting depths. The approach angle in combination with the convex cutting edges reduces the cutting forces and minimises the tendency to vibrate.

Application:

For increased productivity in face milling, pocket milling and slot milling. Because the cutting forces are so low, large overhangs for plunge milling pose no problem.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart