{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 63 mm | |
Number of cutting edges Z | 6 | |
Shank type | with bore | |
Milling application | Circular milling; Plunging; Ramping | |
Through-coolant | yes | |
Machining strategy | HPC | |
⌀ D3 | 46 mm | |
maximum cutting depth ap max | 1.5 mm | |
maximum cutting depth ap max for LD geometry | 3.5 mm | |
Overall length Ltot | 50 mm | |
Mounting bore ⌀ | 22 mm | |
Circular interpolation milling ⌀ Dmin | 109 mm | |
Circular interpolation milling ⌀ Dmax | 124 mm | |
Ramping angle αmax | 0.45 degrees | |
Ramping length L for αmax | 45.4 mm | |
Indexable insert size | 10 | |
suitable indexable insert | SOMT.. | |
Insert screw | 229718 (15IP; 3.5 Nm) | |
Setting angle κ | 10 degrees | |
Fz Helix | 0.7 | |
Type of product | Copy mill |
Article number | 222065 63/6 | |
EAN / GTIN | 4960664707652 | |
Manufacturer number | THN07673 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() High feed rate milling cutter MFH Harrier 63/6 mm |
||
Number of cutting edges Z | 6 | 6 |
Overall length Ltot | 50 | 50 |
suitable indexable insert | SOMT.. | XOMU094812 |
Cutting edge ⌀ DC | 63 | 63 |
Circular interpolation milling ⌀ Dmax | 124 | 124 |
Type of product | Copy mill | Copy mill |
Fz Helix | 0.7 | 0.8 |