• The item cannot be ordered due to missing prices.

High feed rate milling cutter MFH Harrier, Plain shank, ⌀ D / number of teeth Z: 32/3mm

Article no.: 222050 32/3

Select article variation and quantity

⌀ D / number of teeth Z (mm) Unit price incl. VAT
  • Milling application: Circular milling; Ramping; Plunging
  • Through-coolant: yes
  • Machining strategy: HPC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 32 mm
Number of cutting edges Z 3
Shank type Plain shank
Milling application Circular milling; Ramping; Plunging
Through-coolant yes
Machining strategy HPC
⌀ D3 15 mm
maximum cutting depth ap max 1.5 mm
maximum cutting depth ap max for LD geometry 3.5 mm
Overhang L1 70 mm
Overall length Ltot 150 mm
Shank ⌀ Ds h6 32 mm
Circular interpolation milling ⌀ Dmin 47 mm
Circular interpolation milling ⌀ Dmax 62 mm
Ramping angle αmax 1.43 degrees
Ramping length L for αmax 14.4 mm
suitable indexable insert SOMT..
Indexable insert size 10
Insert screw 229717 (15IP; 3.5 Nm)
Setting angle κ 10 degrees
Type of product Copy mill

Identification numbers & Classifications

Article number 222050 32/3
EAN / GTIN 4960664707485
Manufacturer number THN07613

Description

Description:

MFH Harrier high feed rate indexable face mills enable short machining times thanks to high feed rates and high cutting depths. The approach angle in combination with the convex cutting edges reduces the cutting forces and minimises the tendency to vibrate.

Application:

For increased productivity in face milling, pocket milling and slot milling. Because the cutting forces are so low, large overhangs for plunge milling pose no problem.

Downloads & documents

Compare with similar products

This article


Recommendations


High feed rate milling cutter MFH Harrier, Plain shank, ⌀ D / number of teeth Z: 32/3mm

High feed rate milling cutter MFH Harrier, Plain shank, ⌀ D / number of teeth Z: 32/3mm

Setting angle κ 10 degrees 16 degrees 15 degrees
Milling application Circular milling; Ramping; Plunging Circular milling; Ramping; Plunging Ramping; Ramping; Plunging
Overall length Ltot 150 mm 200 mm 150 mm
Cutting edge ⌀ DC 32 mm 32 mm 32 mm
Shank ⌀ Ds h6 32 mm 32 mm 32 mm
Circular interpolation milling ⌀ Dmax 62 mm 62 mm 62 mm
Ramping angle αmax 1.43 degrees 1.97 degrees 1.76 degrees

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart