{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Power Q | |
Cutting edge ⌀ DC | 32 mm | |
Number of cutting edges Z | 3 | |
Shank type | Plain shank | |
Milling application | Circular milling; Ramping; Plunging | |
Through-coolant | yes | |
Machining strategy | HPC | |
Tool exchange | PowerCard | |
⌀ D3 | 20 mm | |
Overhang L1 | 120 mm | |
Overall length Ltot | 200 mm | |
Shank ⌀ Ds h6 | 32 mm | |
Circular interpolation milling ⌀ Dmin | 52 mm | |
Circular interpolation milling ⌀ Dmax | 62 mm | |
Circular interpolation milling ap | 1 mm | |
Ramping angle αmax | 1.97 degrees | |
Ramping length L for αmax | 17.43 mm | |
suitable indexable insert | XDM.090416 | |
Setting angle κ | 16 degrees | |
Type of product | Copy mill |
Article number | 212808 32/3 | |
EAN / GTIN | 4045197939111 | |
Manufacturer number | 212808 32/3 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() GARANT Power Q high feed rate indexable milling cutter 32/3 mm |
||
Setting angle κ | 16 degrees | 15 degrees |
Milling application | Circular milling; Ramping; Plunging | Ramping; Ramping; Plunging |
Overall length Ltot | 200 mm | 150 mm |
Cutting edge ⌀ DC | 32 mm | 32 mm |
Shank ⌀ Ds h6 | 32 mm | 32 mm |
Circular interpolation milling ⌀ Dmax | 62 mm | 62 mm |
Ramping angle αmax | 1.97 degrees | 1.76 degrees |