• The item cannot be ordered due to missing prices.

MFH mini high feed rate milling cutter with thread, for indexable inserts LOGU, ⌀ D / number of teeth Z: 16/2mm

Article no.: 221960 16/2

Select article variation and quantity

⌀ D / number of teeth Z (mm) Unit price incl. VAT

Availability

  • Milling application: Circular milling; Ramping; Plunging
  • Machining strategy: HPC
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 16 mm
Number of cutting edges Z 2
Shank type with thread
Milling application Circular milling; Ramping; Plunging
Machining strategy HPC
Through-coolant yes
⌀ D3 9 mm
maximum cutting depth ap max 1 mm
Overall length Ltot 25 mm
Mounting thread M M8
Circular interpolation milling ⌀ Dmin 25 mm
Circular interpolation milling ⌀ Dmax 30 mm
Ramping angle αmax 2.35 degrees
Ramping length L for αmax 7.3 mm
suitable indexable insert LOGU 0303..
Insert screw 229713 (8IP; 1.2 Nm)
Type of product Copy mill

Identification & Classification

Article number 221960 16/2
EAN / GTIN 4960664741038
Manufacturer number THN07500
Manufacturer KYOCERA UNIMERCO Tooling GmbH, Hammfelddamm 6, 41460 NEUSS, Germany, www.kyocera-unimerco.de

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart