{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 25 mm | |
Number of cutting edges Z | 4 | |
Shank type | with thread | |
Milling application | Circular milling; Ramping; Plunging | |
Machining strategy | HPC | |
Through-coolant | yes | |
⌀ D3 | 18 mm | |
maximum cutting depth ap max | 1 mm | |
Overall length Ltot | 35 mm | |
Mounting thread M | M12 | |
Circular interpolation milling ⌀ Dmin | 43 mm | |
Circular interpolation milling ⌀ Dmax | 48 mm | |
Ramping angle αmax | 1.05 degrees | |
Ramping length L for αmax | 16.3 mm | |
suitable indexable insert | LOGU 0303.. | |
Insert screw | 229713 (8IP; 1.2 Nm) | |
Type of product | Copy mill |
Article number | 221960 25/4 | |
EAN / GTIN | 4960664741106 | |
Manufacturer number | THN07514 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() High feed rate milling cutter MFH mini 25/4 mm |
|||
Number of cutting edges Z | 4 | 4 | 4 |
Milling application | Circular milling ;Ramping ;Plunging | Circular milling ;Ramping ;Plunging | Plunging ;Circular milling ;Plunging |
Overall length Ltot | 35 | 36 | 35 |
Through-coolant | yes | yes | yes |
⌀ D3 | 18 | 17 | 19 |
Ramping angle αmax | 1.05 | 1.51 | 1.15 |
Type of product | Copy mill | Copy mill | Copy mill |