• The item cannot be ordered due to missing prices.

LPGT 010210 ER-GM S

Article no.: 221949 S
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert LPGT 010210 ER-GM
    Type S
    Corner radius 1 mm
    Grade CA6535
    Tool material Carbide
    Programming radius at ap max 1.2 mm
    Feed fz per tooth 0.25 mm
    Number of changes/inserts 2
    Type of product Indexable insert for milling

    Identification numbers & Classifications

    Article number 221949 S
    EAN / GTIN 4960664785124
    Manufacturer number TMA04450

    Application Table

    INOX < 900 N/mm²
    M
    240
    Inconel
    S
    30
    wet maximum
     
    dry
     
    Air
     

    Description

    Version:

    2-edge indexable insert.

    Note:

    Standard application values for ae = 0.3×D / ap = 0.3 mm.

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart