• The item cannot be ordered due to missing prices.

High feed rate milling cutter MFH micro 16/4 mm

Article no.: 221943 16/4

Select article variation and quantity

⌀ D / number of effective cutting edges Z (mm) Unit price incl. VAT
  • Milling application: Circular milling; Ramping; Plunging
  • Machining strategy: HPC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 16 mm
Number of cutting edges Z 4
Shank type with thread
Milling application Circular milling; Ramping; Plunging
Machining strategy HPC
Through-coolant yes
⌀ D1 h6 8.5 mm
⌀ D3 12 mm
maximum cutting depth ap max 0.5 mm
Overall length Ltot 22 mm
Mounting thread M M8
Circular interpolation milling ⌀ Dmin 28 mm
Circular interpolation milling ⌀ Dmax 30 mm
Ramping angle αmax 1.03 degrees
Ramping length L for αmax 11.1 mm
suitable indexable insert LPGT 0102..
Insert screw 229722 (6IP; 0.6Nm)
Type of product Copy mill

Identification numbers & Classifications

Article number 221943 16/4
EAN / GTIN 4960664806737
Manufacturer number THN08325

Description

Version:

For extremely cost-effective machining due to high feed rates. Vibration is minimised by cutting force reduction.

Downloads & documents

Compare with similar products

This article


Recommendations


High feed rate milling cutter MFH micro 16/4 mm

High feed rate milling cutter MFH micro 16/4 mm

Mounting thread M M8 M8
Milling application Circular milling; Ramping; Plunging Circular milling; Ramping
Overall length Ltot 22 mm 20 mm
Through-coolant yes yes
suitable indexable insert LPGT 0102.. RD.. 0501
Circular interpolation milling ⌀ Dmin 28 mm 27 mm
Ramping angle αmax 1.03 degrees 2.06 degrees

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart