{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 10 mm | |
Number of cutting edges Z | 2 | |
Shank type | with thread | |
Milling application | Circular milling; Ramping; Plunging | |
Machining strategy | HPC | |
Through-coolant | yes | |
⌀ D1 h6 | 6.5 mm | |
⌀ D3 | 6 mm | |
maximum cutting depth ap max | 0.5 mm | |
Overall length Ltot | 17 mm | |
Mounting thread M | M6 | |
Circular interpolation milling ⌀ Dmin | 16 mm | |
Circular interpolation milling ⌀ Dmax | 18 mm | |
Ramping angle αmax | 2.25 degrees | |
Ramping length L for αmax | 5.1 mm | |
suitable indexable insert | LPGT 0102.. | |
Insert screw | 229722 (6IP; 0.6Nm) | |
Type of product | Copy mill |
Article number | 221943 10/2 | |
EAN / GTIN | 4960664806706 | |
Manufacturer number | THN08322 |
This article |
Recommendations |
|
---|---|---|
High feed rate milling cutter MFH micro 10/2 mm |
||
Mounting thread M | M6 | M5 |
suitable indexable insert | LPGT 0102.. | RD.. 0501 |
Shank type | with thread | met schroefdraad |
Cutting edge ⌀ DC | 10 mm | 10 mm |
Circular interpolation milling ⌀ Dmax | 18 mm | 18 mm |
Ramping length L for αmax | 5.1 mm | 3,72 mm |
Type of product | Copy mill | Kopieerfrees |