• The item cannot be ordered due to missing prices.

LPGT 010210 ER-GM INOX

Article no.: 221948 INOX
New product
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert LPGT 010210 ER-GM
Type INOX
Corner radius 1 mm
Grade PR1835
Tool material Carbide
Programming radius at ap max 1.2 mm
Feed fz per tooth 0.3 mm
Number of changes/inserts 2
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 221948 INOX
EAN / GTIN 4960664029419

Application Table

INOX < 900 N/mm²
M
160
INOX > 900 N/mm²
M
120
Ti > 850 N/mm²
S
60
wet maximum
 
dry
 
Air
 

Description

Version:

2-edge indexable insert.

Note:

Standard application values for ae = 0.3×D / ap = 0.3 mm.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart