{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 32 mm | |
Number of cutting edges Z | 3 | |
Shank type | with threaded shank | |
Setting angle κ | 90 degrees | |
Milling application | Circular milling; Ramping; End milling | |
Through-coolant | yes | |
maximum cutting depth ap max | 16 mm | |
Overall length Ltot | 50 mm | |
Mounting thread M | M16 | |
⌀ D3 | 16 mm | |
Circular interpolation milling ⌀ Dmin | 48 mm | |
Circular interpolation milling ⌀ Dmax | 62 mm | |
Circular interpolation milling ap | 4 mm | |
Ramping angle αmax | 6.35 degrees | |
Ramping length L for αmax | 22.5 mm | |
suitable indexable insert | ZD.. 16M5 | |
Insert screw | 229900 (TP20; 6.0 Nm) | |
Type of product | End / face mill |
Article number | 220806 32/3 | |
EAN / GTIN | 2050002058347 | |
Manufacturer number | 5673238 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Shoulder mill 90° 5720VZ16 32/3 mm |
||
Mounting thread M | M16 | M16 |
Milling application | Circular milling ;Ramping ;End milling | Corner milling |
Through-coolant | yes | yes |
suitable indexable insert | ZD.. 16M5 | LO.U0904.. |
Shank type | with threaded shank | with threaded shank |
Cutting edge ⌀ DC | 32 | 32 |
Setting angle κ | 90 | 90 |