{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 25 mm | |
Number of cutting edges Z | 2 | |
Shank type | with threaded shank | |
Setting angle κ | 90 degrees | |
Milling application | Circular milling; Ramping; End milling | |
Through-coolant | yes | |
maximum cutting depth ap max | 16 mm | |
Overall length Ltot | 50 mm | |
Mounting thread M | M12 | |
⌀ D3 | 9 mm | |
Circular interpolation milling ⌀ Dmin | 34 mm | |
Circular interpolation milling ⌀ Dmax | 48 mm | |
Circular interpolation milling ap | 4 mm | |
Ramping angle αmax | 9.17 degrees | |
Ramping length L for αmax | 15.5 mm | |
suitable indexable insert | ZD.. 16M5 | |
Insert screw | 229900 (TP20; 6.0 Nm) | |
Type of product | End / face mill |
Article number | 220806 25/2 | |
EAN / GTIN | 2050002058323 | |
Manufacturer number | 5672893 | |
Manufacturer | Kennametal Deutschland GmbH, Raiffeisenstraße 10, 61191 ROSBACH VOR DER HÖHE, Germany, www.kennametal.com |