• The item cannot be ordered due to missing prices.

Shoulder mill 90° 5720VZ16 32/3 mm

Article no.: 220800 32/3

Select article variation and quantity

⌀ D / number of teeth Z (mm) Unit price incl. VAT
  • Setting angle κ: 90
  • Milling application: Circular milling; Ramping; End milling
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 32 mm
Number of cutting edges Z 3
Shank type Plain shank
Setting angle κ 90 degrees
Milling application Circular milling; Ramping; End milling
Through-coolant yes
maximum cutting depth ap max 16 mm
Overhang L1 75 mm
Overall length Ltot 135 mm
Shank ⌀ Ds h6 32 mm
⌀ D3 16 mm
Circular interpolation milling ⌀ Dmin 48 mm
Circular interpolation milling ⌀ Dmax 62 mm
Circular interpolation milling ap 4 mm
Ramping angle αmax 6.35 degrees
Ramping length L for αmax 22.5 mm
suitable indexable insert ZD.. 16M5
Insert screw 229900 (TP20; 6.0 Nm)
Type of product End / face mill

Identification numbers & Classifications

Article number 220800 32/3
EAN / GTIN 4059782500808
Manufacturer number 5681115

Description

Version:

Milling body with plain shank, balanced to G = 6.3 at 30,000 rpm. Shell-type milling cutters and milling cutters with modular interfaces have to be balanced together with their holder before use in high-speed copy milling. The design allows all radii of indexable inserts up to re = 6.0 mm to be mounted without modification to the milling head and without length correction.

Downloads & documents

Suitable products

Spare parts

Inserts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart