• The item cannot be ordered due to missing prices.

DUO LOCK extension Heavy Duty with Cool Jet steel SAFE-LOCK DL16

Article no.: 220380 DL16

Select article variation and quantity

DUO-LOCK interface Unit price incl. VAT
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

DUO-LOCK interface DL16
Shank ⌀ Ds 25 mm
Through-coolant yes
⌀ D2 15.5 mm
Overall length L 78 mm
L2 6 mm
Recommended torque 60 Nm
Type of product Threaded copy mill arbor

Identification numbers & Classifications

Article number 220380 DL16
EAN / GTIN 4034221129642
Manufacturer number 75.250.DL16.82

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart